Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Gland Plates, fits 1000x500mm, Steel

  • Mfr # P2BGP105G

  • Zoro # G6833856


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 500 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BGP105G
Zoro #
G6833856
UPC #
783510309725
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Gland Plates,fits 1000x500mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 500 mm
Color
Unpainted
Gauge
14 ga
Weight
26 lb
Series
ProLine
Fits Frame
1000x500 mm
Gland Plate Quantity
3

Description

PROLINE G2 Gland Plates,fits 1000x500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.