
PROLINE G2 Gland Plates, fits 1000x600mm
Mfr # P2BGP106HF
Zoro # G5875118
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 600 mm
Features
EMC Components
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BGP106HF
Zoro #
G5875118
UPC #
783510329587
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Gland Plates,fits 1000x600mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 600 mm
Features
EMC Components
Color
Light Gray
Gauge
14 ga
Weight
21.52 lb
Series
ProLine
Specialty
Galvanized, EMC Components
Fits Frame
1000x600 mm
Description
PROLINE G2 Gland Plates,fits 1000x600mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.