
PROLINE G2 Gland Plates, fits 1200x400mm
Mfr # P2BGP124
Zoro # G5870376
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 400 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BGP124
Zoro #
G5870376
UPC #
783510309817
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Gland Plates,fits 1200x400mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 400 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
18.06 lb
Fits Frame
1200x400 mm
Gland Plate Quantity
3
Description
PROLINE G2 Gland Plates,fits 1200x400mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.