Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Gland Plates, fits 1600x600mm, Steel

  • Mfr # P2BGP166G

  • Zoro # G6834023


product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1600 x 600 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BGP166G
Zoro #
G6834023
UPC #
783510309947
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Gland Plates,fits 1600x600mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1600 x 600 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
49 lb
Fits Frame
1600x600 mm
Gland Plate Quantity
4

Description

PROLINE G2 Gland Plates,fits 1600x600mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.