Zoro Homepage

PROLINE G2 Gland Plates, fits 600x400mm, Steel

  • Mfr # P2BGP64G

  • Zoro # G6834145


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 600 x 400 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BGP64G
Zoro #
G6834145
UPC #
783510310127
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Gland Plates,fits 600x400mm,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 600 x 400 mm
Color
Unpainted
Gauge
14 ga
Weight
14 lb
Series
ProLine
Fits Frame
600x400 mm
Gland Plate Quantity
3

Description

PROLINE G2 Gland Plates,fits 600x400mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.