Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Gland Plates, fits 600x600mm,

  • Mfr # P2BGP66HF

  • Zoro # G5875197


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 600 x 600 mm
Features
EMC Components
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BGP66HF
Zoro #
G5875197
UPC #
783510329570
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Gland Plates,fits 600x600mm,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 600 x 600 mm
Features
EMC Components
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
13 lb
Fits Frame
600x600 mm
Specialty
Galvanized, EMC Components

Description

PROLINE G2 Gland Plates,fits 600x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.