
PROLINE G2 Grid Network/Rail System, 1200mm, Steel
Mfr # P2GV3R12
Zoro # G6838765
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1200 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2GV3R12
Zoro #
G6838765
UPC #
783510319076
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Height
1200 mm
Details
Item
PROLINE G2 Grid Network/Rail System,120
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1200 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
10.74 lb
Description
PROLINE G2 Grid Network/Rail System,120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.