Zoro Homepage

PROLINE G2 Grid Network/Rail System, 1400mm, Steel

  • Mfr # P2GV3R14

  • Zoro # G6838799


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GV3R14
Zoro #
G6838799
UPC #
783510319083
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Height
1400 mm

Details

Item
PROLINE G2 Grid Network/Rail System,140
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
10.74 lb

Description

PROLINE G2 Grid Network/Rail System,140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.