Zoro Homepage

PROLINE G2 Grid Network/Rail System, 150

  • Mfr # P2G3R15

  • Zoro # G5873045


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2G3R15
Zoro #
G5873045
UPC #
783510318741
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Width
1400 mm

Details

Item
PROLINE G2 Grid Network/Rail System,150
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
20 lb

Description

PROLINE G2 Grid Network/Rail System,150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.