
PROLINE G2 Grid Network/Rail System, 1600mm, Steel
Mfr # P2GV3R16
Zoro # G6838704
product price: $216.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2GV3R16
Zoro #
G6838704
UPC #
783510319113
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Height
1600 mm
Details
Item
PROLINE G2 Grid Network/Rail System,160
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1600 mm
Gauge
14 ga
Color
Unpainted
Weight
12 lb
Series
ProLine
Description
PROLINE G2 Grid Network/Rail System,160
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.