
PROLINE G2 Grid Network/Rail System, 500
Mfr # P2G1R5
Zoro # G5872853
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2G1R5
Zoro #
G5872853
UPC #
783510318642
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Depth
500 mm
Fits Frame Width
400 mm
Details
Item
PROLINE G2 Grid Network/Rail System,500
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Weight
3.40 lb
Series
ProLine
Description
PROLINE G2 Grid Network/Rail System,500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.