Zoro Homepage

PROLINE G2 Grid Network/Rail System, 600mm, Steel

  • Mfr # P2G3R6

  • Zoro # G6838713


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Depth
17.32 in
Size
2.95 in x 0.94 in x 17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2G3R6
Zoro #
G6838713
UPC #
783510318819
Country of Origin
Mexico

Dimensions

Depth
17.32 in
Size
2.95 in x 0.94 in x 17.32 in
Height
2.95 in
Width
0.94 in
Thickness
14 ga / 1.9 mm
Fits Frame Depth
600 mm
Fits Frame Width
500 mm

Details

Item
PROLINE G2 Grid Network/Rail System,600
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
3.90 lb

Description

PROLINE G2 Grid Network/Rail System,600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.