
PROLINE G2 Heavy-Duty Swing-Out Rack Fra
Mfr # P2RSFH206
Zoro # G5875319
product price: $1,275.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 600 mm
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2RSFH206
Zoro #
G5875319
UPC #
783510330255
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Heavy-Duty Swing-Out Rack Fra
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 600 mm
Gauge
12 ga
Color
Light Gray
Rack Units
39
Weight
58 lb
Series
ProLine
Fits Frame
2000 x 600 mm
Description
PROLINE G2 Heavy-Duty Swing-Out Rack Fra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.