
PROLINE G2 Industrial Packages, Type 12, 1200x600x400mm, Lt Gray, Stee
Mfr # P2K1264
Zoro # G6839063
product price: $2,220.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
23.92 in
Depth
15.94 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2K1264
Zoro #
G6839063
UPC #
783510319342
Country of Origin
Mexico
Dimensions
Width
23.92 in
Depth
15.94 in
Size
47.2 in x 23.92 in x 15.94 in
Height
47.2 in
Max Subpanel Size
1106 x 528 mm / 43.5 x 20.8 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
188 lb
Series
ProLine
Door Quantity
1
Max Rack Mount Unit
23
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.