PROLINE G2 Industrial Packages, Type 12, 1400x1200x500mm, Lt Gray, Ste

  • Mfr # P2KOD14125

  • Zoro # G6840418


product price: $3,919.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
47.54 in
Color
Light Gray
Depth
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2KOD14125
Zoro #
G6840418
UPC #
783510322144
Country of Origin
Mexico

Dimensions

Width
47.54 in
Depth
19.88 in
Size
55.2 in x 47.54 in x 19.88 in
Height
55.2 in
Max Subpanel Size
1306 x 1128 mm / 51.4 x 44.4 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
411 lb
Series
ProLine
Door Quantity
2
Max Rack Mount Unit
28

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.