PROLINE G2 Industrial Packages, Type 12, 1600x1200x400mm, Lt Gray, Ste

  • Mfr # P2KOD16124

  • Zoro # G6840393


product price: $4,043.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Width
47.54 in
Size
63.07 in x 47.54 in x 15.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2KOD16124
Zoro #
G6840393
UPC #
783510322168
Country of Origin
Mexico

Dimensions

Width
47.54 in
Size
63.07 in x 47.54 in x 15.94 in
Height
63.07 in
Depth
15.94 in
Max Subpanel Size
1506 x 1128 mm / 59.3 x 44.4 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
456 lb
Series
ProLine
Max Rack Mount Unit
33
Door Quantity
2

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.