
PROLINE G2 Industrial Packages, Type 12, 1800x1000x400mm, Lt Gray, Ste
Mfr # P2K18104
Zoro # G6839133
product price: $2,919.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
70.94 in x 39.67 in x 15.94 in
Depth
15.94 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2K18104
Zoro #
G6839133
UPC #
783510319861
Country of Origin
Mexico
Dimensions
Size
70.94 in x 39.67 in x 15.94 in
Depth
15.94 in
Width
39.67 in
Height
70.94 in
Max Subpanel Size
1706 x 928 mm / 67.2 x 36.5 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
379 lb
Series
ProLine
Max Rack Mount Unit
38
Door Quantity
1
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.