
PROLINE G2 Industrial Packages, Type 12, 1800x1800x800mm, Lt Gray, Ste
Mfr # P2KOD18188
Zoro # G6840734
product price: $5,497.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
70.94 in
Width
71.17 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KOD18188
Zoro #
G6840734
UPC #
783510322755
Country of Origin
Mexico
Dimensions
Height
70.94 in
Width
71.17 in
Depth
31.69 in
Size
70.94 in x 71.17 in x 31.69 in
Max Subpanel Size
1706 x 1728 mm / 67.2 x 68.0 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
548 lb
Series
ProLine
Max Rack Mount Unit
38
Door Quantity
2
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.