
PROLINE G2 Industrial Packages, Type 12, 2000x1200x600mm, Lt Gray, Ste
Mfr # P2KOD20126
Zoro # G6840725
product price: $3,921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
47.54 in
Depth
23.82 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KOD20126
Zoro #
G6840725
UPC #
783510322953
Country of Origin
Mexico
Dimensions
Width
47.54 in
Depth
23.82 in
Height
78.82 in
Size
78.82 in x 47.54 in x 23.82 in
Max Subpanel Size
1906 x 1128 mm / 75.0 x 44.4 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
537 lb
Series
ProLine
Max Rack Mount Unit
42
Door Quantity
2
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.