Zoro Homepage

PROLINE G2 Industrial Packages, Type 12, 2000x1600x800mm, Lt Gray, Ste

  • Mfr # P2KOD20168

  • Zoro # G6840899


product price: $5,849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
31.69 in
Width
63.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2KOD20168
Zoro #
G6840899
UPC #
783510323059
Country of Origin
Mexico

Dimensions

Depth
31.69 in
Width
63.29 in
Height
78.82 in
Size
78.82 in x 63.29 in x 31.69 in
Max Subpanel Size
1906 x 1528 mm / 75.0 x 60.2 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
762 lb
Max Rack Mount Unit
42
Door Quantity
2

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.