
PROLINE G2 Industrial Packages, Type 12, 2200x1200x500mm, Lt Gray, Ste
Mfr # P2KOD22125
Zoro # G6841057
product price: $4,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
47.54 in
Height
86.69 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KOD22125
Zoro #
G6841057
UPC #
783510323370
Country of Origin
Mexico
Dimensions
Width
47.54 in
Height
86.69 in
Depth
19.88 in
Size
86.69 in x 47.54 in x 19.88 in
Max Subpanel Size
2106 x 1128 mm / 82.9 x 44.4 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
571 lb
Series
ProLine
Max Rack Mount Unit
47
Door Quantity
2
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.