PROLINE G2 Industrial Packages, Type 12, 2200x1800x600mm, Lt Gray, Ste

  • Mfr # P2KOD22186

  • Zoro # G6841294


product price: $6,592.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
86.69 in
Width
71.17 in
Size
86.69 in x 71.17 in x 23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2KOD22186
Zoro #
G6841294
UPC #
783510323554
Country of Origin
Mexico

Dimensions

Height
86.69 in
Width
71.17 in
Size
86.69 in x 71.17 in x 23.82 in
Depth
23.82 in
Max Subpanel Size
2106 x 1728 mm / 82.9 x 68.2 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
150 lb
Series
ProLine
Door Quantity
2
Max Rack Mount Unit
47

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.