Zoro Homepage

PROLINE G2 Industrial Packages, Type 12, 2200x600x600mm, Lt Gray, Stee

  • Mfr # P2K2266

  • Zoro # G6839876


product price: $2,781.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
23.82 in
Size
86.69 in x 23.92 in x 23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2K2266
Zoro #
G6839876
UPC #
783510320782
Country of Origin
Mexico

Dimensions

Depth
23.82 in
Size
86.69 in x 23.92 in x 23.82 in
Width
23.92 in
Height
86.69 in
Max Subpanel Size
2106 x 528 mm / 82.9 x 20.8 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
302 lb
Door Quantity
1
Max Rack Mount Unit
47

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.