Zoro Homepage

PROLINE G2 Industrial Packages, Type 12, 2200x800x600mm, Lt Gray, Stee

  • Mfr # P2K2286

  • Zoro # G6839745


product price: $3,037.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
86.69 in x 31.8 in x 23.82 in
Color
Light Gray
Width
31.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2K2286
Zoro #
G6839745
UPC #
783510320928
Country of Origin
Mexico

Dimensions

Size
86.69 in x 31.8 in x 23.82 in
Width
31.8 in
Height
86.69 in
Depth
23.82 in
Max Subpanel Size
2106 x 728 mm / 82.9 x 28.7 in

Details

Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Weight
396 lb
Series
ProLine
Door Quantity
1
Max Rack Mount Unit
47

Description

PROLINE G2 Industrial Packages,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.