
PROLINE G2 Industrial Packages, Type 12,
Mfr # P2KOD2084
Zoro # G5873903
product price: $3,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
31.8 in
Size
78.82 in x 31.8 in x 15.94 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KOD2084
Zoro #
G5873903
UPC #
783510323172
Country of Origin
Mexico
Dimensions
Width
31.8 in
Size
78.82 in x 31.8 in x 15.94 in
Depth
15.94 in
Height
78.82 in
Max Subpanel Size
1906 x 728 mm / 75.0 x 28.7 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Series
ProLine
Weight
350 lb
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Door Quantity
2
Max Rack Mount Unit
42
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.