ProLine G2 Industrial Packages, Type 3R, 2002x1008x805, Lt Gray, Steel

  • Mfr # P2K20108T3R

  • Zoro # G6850227


product price:  $3,430.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Application
Indoor
Size
78.82 in x 39.67 in x 31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2K20108T3R
Zoro #
G6850227
UPC #
783510361952
Country of Origin
Mexico

Dimensions

Size
78.82 in x 39.67 in x 31.69 in
Width
39.67 in
Height
78.82 in
Depth
31.69 in
Max Subpanel Size
1906 x 928 mm / 75.0 x 36.5 in

Details

Item
ProLine G2 Industrial Packages,Type 3R,
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Light Gray
Standards
UL 508A Listed 508; Type 3R, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 12; File No. E61997; NEMA/EEMAC Type 3R, 12; CSA File Number 42186; Type 3R, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
ProLine
Weight
327.19 lb
Max Rack Mount Unit
42
Door Quantity
1
Protection Rating
NEMA Type 12

Description

ProLine G2 Industrial Packages,Type 3R,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.