
ProLine G2 Industrial Packages, Type 3R, 2002x808x605, Lt Gray, Steel
Mfr # P2K2086T3R
Zoro # G6850184
product price:Â $2,783.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
31.8 in
Height
78.82 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2K2086T3R
Zoro #
G6850184
UPC #
783510361921
Country of Origin
Mexico
Dimensions
Width
31.8 in
Height
78.82 in
Size
78.82 in x 31.8 in x 23.82 in
Depth
23.82 in
Max Subpanel Size
1906 x 728 mm / 75.0 x 28.7 in
Details
Item
ProLine G2 Industrial Packages,Type 3R,
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Standards
UL 508A Listed 508; Type 3R, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 12; File No. E61997; NEMA/EEMAC Type 3R, 12; CSA File Number 42186; Type 3R, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
ProLine
Weight
256.32 lb
Protection Rating
NEMA Type 12
Max Rack Mount Unit
42
Door Quantity
1
Description
ProLine G2 Industrial Packages,Type 3R,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.