ProLine G2 Industrial Packages, Type 3R, 2002x808x805, Lt Gray, Steel

  • Mfr # P2K2088T3R

  • Zoro # G6850193


product price:  $3,398.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
78.82 in
Size
78.82 in x 31.8 in x 31.69 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2K2088T3R
Zoro #
G6850193
UPC #
783510361938
Country of Origin
Mexico

Dimensions

Height
78.82 in
Size
78.82 in x 31.8 in x 31.69 in
Width
31.8 in
Depth
31.69 in
Max Subpanel Size
1906 x 728 mm / 75.0 x 28.7 in

Details

Item
ProLine G2 Industrial Packages,Type 3R,
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed 508; Type 3R, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 12; File No. E61997; NEMA/EEMAC Type 3R, 12; CSA File Number 42186; Type 3R, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
ProLine
Weight
273.84 lb
Door Quantity
1
Max Rack Mount Unit
42
Protection Rating
NEMA Type 12

Description

ProLine G2 Industrial Packages,Type 3R,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.