
ProLine G2 Industrial Packages, Type 3R,
Mfr # P2K22108T3R
Zoro # G5878365
product price: $4,035.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2K22108T3R
Zoro #
G5878365
UPC #
783510362034
Country of Origin
Mexico
Dimensions
Size
86.69 in x 39.67 in x 31.69 in
Depth
31.69 in
Width
39.67 in
Height
86.69 in
Max Subpanel Size
2106 x 928 mm / 82.9 x 36.5 in
Details
Item
ProLine G2 Industrial Packages,Type 3R,
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Weight
348.21 lb
Series
ProLine
Standards
UL 508A Listed 508; Type 3R, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 12; File No. E61997; NEMA/EEMAC Type 3R, 12; CSA File Number 42186; Type 3R, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Max Rack Mount Unit
47
Protection Rating
NEMA Type 12
Door Quantity
1
Description
ProLine G2 Industrial Packages,Type 3R,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.