
ProLine G2 Industrial Seismic Packages, 1800x800x800mm, Lt Gray, Steel
Mfr # P2K1888S
Zoro # G6850586
product price:Â $10,398.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Height
70.94 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2K1888S
Zoro #
G6850586
UPC #
783510362072
Country of Origin
Mexico
Dimensions
Height
70.94 in
Size
70.94 in x 31.8 in x 31.69 in
Depth
31.69 in
Width
31.8 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
1706 x 728 mm / 67.2 x 28.7 in
Details
Item
ProLine G2 Industrial Seismic Packages,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Standards
UL 508A Listed 508; Type 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File Number 42186; Type 12; IEC 60529, IP55; Telcordia Technologies Earthquake Environment Criteria GR-63-CORE; Zone-4 Capable with panel-load of 1,000 lbs (454 kg)
Series
ProLine
Weight
474 lb
Protection Rating
NEMA Type 12
Description
ProLine G2 Industrial Seismic Packages,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.