Zoro Homepage

ProLine G2 Industrial Seismic Packages,

  • Mfr # P2K2088S

  • Zoro # G5878347


product price: $10,686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
31.69 in
Height
78.82 in
Size
78.82 in x 31.8 in x 31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2K2088S
Zoro #
G5878347
UPC #
783510362119
Country of Origin
Mexico

Dimensions

Depth
31.69 in
Height
78.82 in
Size
78.82 in x 31.8 in x 31.69 in
Width
31.8 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
1906 x 728 mm / 75.0 x 28.7 in

Details

Item
ProLine G2 Industrial Seismic Packages,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed 508; Type 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File Number 42186; Type 12; IEC 60529, IP55; Telcordia Technologies Earthquake Environment Criteria GR-63-CORE; Zone-4 Capable with panel-load of 1,000 lbs (454 kg)
Series
ProLine
Weight
500.05 lb
Protection Rating
NEMA Type 12

Description

ProLine G2 Industrial Seismic Packages,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.