Zoro Homepage

PROLINE G2 Joining Kit Support Bracket,

  • Mfr # P2AJKSB

  • Zoro # G5875985


product price: $60.79
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2.76 in
Color
Light Gray
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AJKSB
Zoro #
G5875985
UPC #
783510336783
Country of Origin
Mexico

Dimensions

Height
2.76 in
Width
1.97 in
Size
2.76 in x 1.97 in x 0.1 in
Depth
0.1 in
Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Joining Kit Support Bracket,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Series
ProLine
Weight
1.20 lb
Bracket Quantity
8
Screw Quantity
32

Description

PROLINE G2 Joining Kit Support Bracket,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.