
PROLINE G2 Joining Subpanels, fits 1000xN/Amm, Conductive, Steel
Mfr # P2PJ10G
Zoro # G6842028
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1000 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2PJ10G
Zoro #
G6842028
UPC #
783510324841
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
1000 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 1000x
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1000 mm
Gauge
12 ga
Color
White
Series
ProLine
Weight
5 lb
Description
PROLINE G2 Joining Subpanels,fits 1000x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.