
PROLINE G2 Joining Subpanels, fits 1200xN/Amm, Conductive, Steel
Mfr # P2PJ12G
Zoro # G6842098
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1200 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PJ12G
Zoro #
G6842098
UPC #
783510324865
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
1200 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 1200x
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1200 mm
Gauge
12 ga
Color
White
Weight
6 lb
Series
ProLine
Description
PROLINE G2 Joining Subpanels,fits 1200x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.