
PROLINE G2 Joining Subpanels, fits 1800x
Mfr # P2PJ18G
Zoro # G5874113
product price: $229.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1800 mm
Gauge
10 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PJ18G
Zoro #
G5874113
UPC #
783510324940
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Fits Frame Height
1800 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 1800x
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1800 mm
Gauge
10 ga
Color
White
Series
ProLine
Weight
10 lb
Description
PROLINE G2 Joining Subpanels,fits 1800x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.