
PROLINE G2 Joining Subpanels, fits 2200xN/Amm, Steel
Mfr # P2PJ22
Zoro # G6842134
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 mm
Gauge
10 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PJ22
Zoro #
G6842134
UPC #
783510325022
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Fits Frame Height
2200 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 2200x
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 mm
Gauge
10 ga
Color
White
Series
ProLine
Weight
13.50 lb
Description
PROLINE G2 Joining Subpanels,fits 2200x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.