
PROLINE G2 Joining Subpanels, fits 600xN/Amm, Conductive, Steel
Mfr # P2PJ6G
Zoro # G6842195
product price:Â $77.89
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 600 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PJ6G
Zoro #
G6842195
UPC #
783510325039
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
600 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 600xN
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 600 mm
Gauge
12 ga
Color
White
Series
ProLine
Weight
8.40 lb
Description
PROLINE G2 Joining Subpanels,fits 600xN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.