
PROLINE G2 Joining Subpanels, fits 800xN/Amm, Conductive, Steel
Mfr # P2PJ8G
Zoro # G6842204
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 800 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PJ8G
Zoro #
G6842204
UPC #
783510325053
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
800 mm
Details
Item
PROLINE G2 Joining Subpanels,fits 800xN
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 800 mm
Gauge
12 ga
Color
White
Weight
8.40 lb
Series
ProLine
Description
PROLINE G2 Joining Subpanels,fits 800xN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.