Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine G2 Leveler Kits

  • Mfr # P2ALK

  • Zoro # G6850358


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
ProLine
Weight
2.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ALK
Zoro #
G6850358
UPC #
783510361563
Country of Origin
Mexico

Details

Item
ProLine G2 Leveler Kits
Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
ProLine
Weight
2.14 lb

Description

ProLine G2 Leveler Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.