Zoro Homepage

PROLINE G2 Lifting Angles

  • Mfr # P2ALAFB

  • Zoro # G6845433


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Depth
2 in
Color
Unpainted
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ALAFB
Zoro #
G6845433
UPC #
783510336721
Country of Origin
Mexico

Dimensions

Depth
2 in
Width
4-1/4 in
Size
2.99 in x 4-1/4 in x 2 in
Height
2.99 in
Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Lifting Angles
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
10 ga
Weight
2.90 lb
Series
ProLine

Description

PROLINE G2 Lifting Angles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.