
PROLINE G2 Lifting Bars, Steel
Mfr # P2ALB14
Zoro # G5876369
product price: $1,878.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Thickness
0.25 in / 6.3 mm
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ALB14
Zoro #
G5876369
UPC #
783510340445
Country of Origin
United States
Dimensions
Thickness
0.25 in / 6.3 mm
Details
Item
PROLINE G2 Lifting Bars,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
58 lb
Description
PROLINE G2 Lifting Bars,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.