Zoro Homepage

PROLINE G2 Lifting Bars, Steel

  • Mfr # P2ALB18

  • Zoro # G5876396


product price: $1,852.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Thickness
0.25 in / 6.3 mm
Weight
74 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ALB18
Zoro #
G5876396
UPC #
783510340483
Country of Origin
United States

Dimensions

Thickness
0.25 in / 6.3 mm

Details

Item
PROLINE G2 Lifting Bars,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
74 lb
Series
ProLine

Description

PROLINE G2 Lifting Bars,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.