Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Lifting Eyes, Conductive, Ste

  • Mfr # P2ALE

  • Zoro # G5870193


product price: $27.15
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Depth
1.18 in
Height
2.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ALE
Zoro #
G5870193
UPC #
783510308766
Country of Origin
Mexico

Dimensions

Depth
1.18 in
Height
2.98 in
Width
2.14 in
Size
2.98 in x 2.14 in x 1.18 in

Details

Item
PROLINE G2 Lifting Eyes,Conductive,Ste
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
1.62 lb

Description

PROLINE G2 Lifting Eyes,Conductive,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.