
PROLINE G2 Mobile Bases, fits 600x600mm, Black, Steel
Mfr # P2BM66
Zoro # G6843604
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 600 x 600 mm
Gauge
10 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2BM66
Zoro #
G6843604
UPC #
783510328252
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Details
Item
PROLINE G2 Mobile Bases,fits 600x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 600 x 600 mm
Gauge
10 ga
Color
Black
Weight
55 lb
Series
ProLine
Fits Frame
600x600 mm
Description
PROLINE G2 Mobile Bases,fits 600x600mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.