
PROLINE G2 Mobile Bases, fits 800x1000mm, Black, Steel
Mfr # P2BM810
Zoro # G6843559
product price: $2,033.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Gauge
10 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BM810
Zoro #
G6843559
UPC #
783510328344
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Details
Item
PROLINE G2 Mobile Bases,fits 800x1000mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Gauge
10 ga
Color
Black
Series
ProLine
Weight
85 lb
Fits Frame
800x1000 mm
Description
PROLINE G2 Mobile Bases,fits 800x1000mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.