Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Panel Support Bracket, Steel

  • Mfr # P2APSB

  • Zoro # G6845284


product price: $49.59
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Width
1.97 in
Color
Unpainted
Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2APSB
Zoro #
G6845284
UPC #
783510336820
Country of Origin
Mexico

Dimensions

Width
1.97 in
Height
1.77 in
Size
1.77 in x 1.97 in x 1.57 in
Depth
1.57 in
Thickness
11 ga / 3.04 mm

Details

Item
PROLINE G2 Panel Support Bracket,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
11 ga
Weight
0.60 lb
Series
ProLine

Description

PROLINE G2 Panel Support Bracket,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.