
PROLINE G2 Partial Subpanel and Side-Mou
Mfr # P2PP910
Zoro # G5875644
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 1000 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2PP910
Zoro #
G5875644
UPC #
783510335373
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Partial Subpanel and Side-Mou
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 1000 mm
Gauge
12 ga
Color
White
Weight
51 lb
Series
ProLine
Fits Frame
900x1000 mm
Description
PROLINE G2 Partial Subpanel and Side-Mou
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.