Zoro Homepage

PROLINE G2 Partial Subpanel and Side-Mou

  • Mfr # P2PP910G

  • Zoro # G5875635


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 900 x 1000 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PP910G
Zoro #
G5875635
UPC #
783510335663
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Partial Subpanel and Side-Mou
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 900 x 1000 mm
Gauge
12 ga
Color
Unpainted
Weight
50 lb
Series
ProLine
Fits Frame
900x1000 mm

Description

PROLINE G2 Partial Subpanel and Side-Mou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.