
PROLINE G2 Partial Subpanel and Side-Mou
Mfr # P2PP912
Zoro # G5875748
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 1200 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2PP912
Zoro #
G5875748
UPC #
783510335380
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
PROLINE G2 Partial Subpanel and Side-Mou
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 1200 mm
Gauge
12 ga
Color
White
Series
ProLine
Weight
43.30 lb
Fits Frame
900x1200 mm
Description
PROLINE G2 Partial Subpanel and Side-Mou
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.