Zoro Homepage

PROLINE G2 Partial Subpanel and Side-Mou

  • Mfr # P2PP94

  • Zoro # G5875653


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 400 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PP94
Zoro #
G5875653
UPC #
783510335342
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Partial Subpanel and Side-Mou
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 900 x 400 mm
Color
White
Gauge
12 ga
Weight
6.22 lb
Series
ProLine
Fits Frame
900x400 mm

Description

PROLINE G2 Partial Subpanel and Side-Mou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.